POINT CU BARE INDUSTRIAL STACK - 5/8IN X 60IN

Item #: 0941359

Cat #: LPC415

UPC: 782856428558

$ 588.53 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BARE INDUSTRIAL STACK - 5/8IN X 60IN

Overview

POINT CU BARE INDUSTRIAL STACK - 5/8IN X 60IN

Bare copper air terminal with imperial thread, designed for reliable lightning strike termination in air terminal base installations. Features a 5/8 in. diameter, sharp-point 60 in. profile for effective lightning protection performance.

Also known as: 782856428558, LPC415, CADLPC415

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 60 in
Material: Copper
Finish: Bare
Height: 60 in
Finish: Bare
Material: Copper