BOLT U AIR TERMINAL CASTING ASSY

Item #: 0941336

Cat #: LPC37212

UPC: 782856646525

$ 100.40 EA
Company wide:
0 in stock
Documents & Guides
BOLT U AIR TERMINAL CASTING ASSY

Overview

BOLT U AIR TERMINAL CASTING ASSY

Copper pipe-mount bonding air terminal base with 1/2 UNC thread mounts an air terminal to horizontal or vertical pipe using a right-angle extension adaptor for clean, secure installs.

Also known as: 782856646525, LPC37212, CADLPC37212

Features & Benefits

  • Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor

Specifications

Material: Copper
Depth: 1.630 in
Standards: California Proposition 65
Width: 3.620 in
Material: Copper
Standards: California Proposition 65
Depth: 1.630 in
Width: 3.620 in