MOUNT PIPE HORIZONTAL CASTING ASSEMBY

Item #: 0941324

Cat #: LPC37158

UPC: 782856646327

$ 167.27 EA
Company wide:
0 in stock
Documents & Guides
MOUNT PIPE HORIZONTAL CASTING ASSEMBY

Overview

MOUNT PIPE HORIZONTAL CASTING ASSEMBY

The nVent ERICO Cadweld One Shot 3D Cable to Rebar is a custom, single-use mold using Advanced 3D printing technology to create high-quality permanent exothermic connections. This mold has been designed specifically for cable-to-rebar connections, and its compact size allows connections to be made in narrow or hard-to-reach places. The mold is for single use only and can be quickly installed, making it ideal for making ufer ground connections.

Also known as: 782856646327, LPC37158, CADLPC37158

Features & Benefits

  • Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor
  • Provided with cable clamp to support cable next to pipe

Specifications

Size: 5/8 in
Material: Copper
Standards: California Proposition 65
Width: 3.630 in
Depth: 1.530 in
Weight: 1.430 lb
Size: 5/8 in
Standards: California Proposition 65
Depth: 1.530 in
Material: Copper
Width: 3.630 in
Weight: 1.430 lb