Transient Discriminating Surge Diverter, 100 kA Single Mode, 220-277 VAC Un

Item #: 0941322

Cat #: TDS11002SR277

UPC: 782856585374

$ 393.83 EA
Company wide:
0 in stock
Documents & Guides
Transient Discriminating Surge Diverter, 100 kA Single Mode, 220-277 VAC Un

Overview

Transient Discriminating Surge Diverter, 100 kA Single Mode, 220-277 VAC Un

TD Technology with thermal disconnect protection

Also known as: 782856585374, TDS11002SR277, CADTDS11002SR277

Features & Benefits

  • TD Technology with thermal disconnect protection
  • Compact design fits into DIN distribution panel boards and motor control centers
  • Indication flags and voltage-free contacts provide remote status monitoring
  • Separate plug and base design facilitates replacement of a failed surge module
  • 100kA 8/20μs maximum surge rating provides protection suitable for sub-distribution panels and a long operational life

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 2.680 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 2.680 in