Air Terminal Base, Pipe Mount, Imperial Thread, Copper, 1/2 UNC Thread

Item #: 0941318

Cat #: LPC37112

UPC: 782856645788

$ 120.86 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC37112 MOUNT PIPE HORIZ

Overview

CAD LPC37112 MOUNT PIPE HORIZ

Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor.

Also known as: 782856645788, LPC37112, CADLPC37112

Features & Benefits

  • Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor
  • Provided with cable clamp to support cable next to pipe

Specifications

Material: Copper
Standards: California Proposition 65
Width: 3.630 in
Depth: 1.530 in
Material: Copper
Width: 3.630 in
Standards: California Proposition 65
Depth: 1.530 in