Air Terminal Base, Standing Seam, Imperial Thread, Copper, 3/8 UNC Thread

Item #: 0941308

Cat #: LPC34838

UPC: 782856428480

$ 209.32 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC34838 BASE CU CAST STA

Overview

CAD LPC34838 BASE CU CAST STA

Air Terminal Base, Standing Seam, Imperial Thread.

Also known as: 782856428480, LPC34838, CADLPC34838

Features & Benefits

  • For use with standing seam roofing systems
  • Adjustable cable connector for conductor runs either parallel or perpendicular to the seam

Specifications

Material: Copper
Height: 1 in
Width: 1.500 in
Standards: California Proposition 65
Depth: 2.470 in
Material: Copper
Width: 1.500 in
Depth: 2.470 in
Height: 1 in
Standards: California Proposition 65