Air Terminal Base, Ridge Mount, Imperial Thread, Copper, 5/8 UNC Thread

Item #: 0941285

Cat #: LPC34558

UPC: 782856428404

$ 168.76 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC34558 BASE CU CAST RID

Overview

CAD LPC34558 BASE CU CAST RID

air terminal base used on ridged roof for a variety of angles.

Also known as: 782856428404, LPC34558, CADLPC34558

Features & Benefits

  • For use on ridged roof
  • Can be easily formed to accommodate a variety of angles
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Copper
Height: 1.500 in
Standards: California Proposition 65
Depth: 3.450 in
Material: Copper
Standards: California Proposition 65
Height: 1.500 in
Depth: 3.450 in