Air Terminal Base, Horizontal Bond, Imperial Thread, Copper, 3/8 UNC Thread

Item #: 0941279

Cat #: LPC34038

UPC: 782856428305

Company wide:
0 in stock
Documents & Guides
CAD LPC34038 BASE CU CAST STE

Overview

CAD LPC34038 BASE CU CAST STE

Air terminal base used to bond directly to horizontal structural steel surface.

Also known as: 782856428305, LPC34038, CADLPC34038

Features & Benefits

  • Bonds directly to horizontal structural steel surface

Specifications

Material: Copper
Width: 4 in
Depth: 2 in
Height: 0.950 in
Material: Copper
Depth: 2 in
Width: 4 in
Height: 0.950 in