Air Terminal Base, Horizontal Bond, Imperial Thread, Copper, 1/2 UNC Thread

Item #: 0941277

Cat #: LPC34012

UPC: 782856428299

$ 78.08 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC34012 BASE CU CAST STE

Overview

CAD LPC34012 BASE CU CAST STE

Air terminal base used to bond directly to horizontal structural steel surface.

Also known as: 782856428299, LPC34012, CADLPC34012

Features & Benefits

  • Bonds directly to horizontal structural steel surface

Specifications

Material: Copper
Width: 4 in
Depth: 2 in
Height: 0.950 in
Standards: Build America Buy America Compliant
Material: Copper
Depth: 2 in
Standards: Build America Buy America Compliant
Width: 4 in
Height: 0.950 in