FLUSH PLATE FOR SES40 METAL

Item #: 0941268

Cat #: SES40FP

UPC: 782856672777

$ 140.59 EA
Company wide:
0 in stock
Documents & Guides
Flush Plate for SES40 Metal

Overview

Flush Plate for SES40 Metal

Flush plate kit for mounting behind drywall.

Also known as: 782856672777, SES40FP, CADSES40FP

Features & Benefits

  • Flush plate kit for mounting behind drywall

Specifications

Material: Aluminum
Depth: 0.470 in
Width: 7.410 in
Material: Aluminum
Width: 7.410 in
Depth: 0.470 in