Air Terminal Base, In-line, Imperial Thread, Copper, 1/2 UNC Thread

Item #: 0941257

Cat #: LPC32112

UPC: 782856427766

$ 86.76 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC32112 BASE CU STRAIGHT

Overview

CAD LPC32112 BASE CU STRAIGHT

Air Terminal Base, In-line, Imperial Thread.

Also known as: 782856427766, LPC32112, CADLPC32112

Features & Benefits

  • Cable to air terminal coupler
  • Set screws anchor cable within base

Specifications

Material: Copper
Width: 0.750 in
Height: 2.880 in
Material: Copper
Height: 2.880 in
Width: 0.750 in