Service Entrance Suppressor, 200 kA, 120/240 V Un

Item #: 0941252

Cat #: SES200120/240

UPC: 782856670575

$ 8208.64 EA
Company wide:
0 in stock
Documents & Guides
Service Entrance Suppressor, 200 kA, 120/240 V Un

Overview

Service Entrance Suppressor, 200 kA, 120/240 V Un

200kA 8/20μs primary protection rated for service entrance applications

Also known as: 782856670575, SES200120/240, CADSES200120240

Features & Benefits

  • 200kA 8/20μs primary protection rated for service entrance applications
  • Modular design allows easy replacement of surge modules
  • Built-in disconnect and fusing eliminates need for external fusing
  • Transient Discriminating (TD) Technology provides increased service life

Specifications

Width: 2 in
IP/NEMA Rating: IP66
Height: 16 in
Material: Polycarbonate
Depth: 7.500 in
Width: 2 in
Height: 16 in
Depth: 7.500 in
IP/NEMA Rating: IP66
Material: Polycarbonate