DIN Rail Surge Filter, 20 A, 220-240 V Un

Item #: 0941234

Cat #: DSF20A275V

UPC: 782856523543

Company wide:
0 in stock
Documents & Guides
CAD DSF20A275V FILTER SURGE 1

Overview

CAD DSF20A275V FILTER SURGE 1

surge protection filter for din rail.

Also known as: 782856523543, DSF20A275V, CADDSF20A275V

Features & Benefits

  • LED power indicator

Specifications

Mounting: DIN Rail
Material: Thermoplastic
IP/NEMA Rating: IP20
Width: 2.830 in
Height: 3.540 in
Depth: 2.680 in
Mounting: DIN Rail
IP/NEMA Rating: IP20
Height: 3.540 in
Material: Thermoplastic
Width: 2.830 in
Depth: 2.680 in