Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Copper, 1/2 UNC Thread, 12"

Item #: 0941213

Cat #: LPC31212

UPC: 782856427551

$ 158.41 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Copper, 1/2 UNC Thread, 12"

Overview

Air Terminal Base, Stamped Ridge Mount, Imperial Thread, Copper, 1/2 UNC Thread, 12"

Air terminal base for use on ridged roofs.

Also known as: 782856427551, LPC31212, CADLPC31212

Features & Benefits

  • For use on ridged roofs
  • For positive bolt tension cable clamping

Specifications

Width: 2 in
Material: Copper
Height: 1.730 in
Depth: 2.500 in
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Width: 2 in
Height: 1.730 in
Standards: California Proposition 65
Material: Copper
Depth: 2.500 in
Allowable Gauge Range: 4/0