Air Terminal Base, Imperial Thread, Copper, Bare, 3/8 UNC Thread, Horizontal or Vertical

Item #: 0941179

Cat #: LPC30538

UPC: 782856603993

$ 123.42 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC30538 BASE CU HORZ/VER

Overview

CAD LPC30538 BASE CU HORZ/VER

Air Terminal Base, Imperial Thread.

Also known as: 782856603993, LPC30538, CADLPC30538

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Copper
Height: 1 in
Standards: California Proposition 65
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 1 in
Depth: 2.900 in
Width: 3.070 in