PLATE STAMPED AIR TERMINAL

Item #: 0941162

Cat #: LPC30412

UPC: 782856645146

$ 101.19 EA
Company wide:
0 in stock
Documents & Guides
PLATE STAMPED AIR TERMINAL

Overview

PLATE STAMPED AIR TERMINAL

Compact stamped copper air terminal base with 1/2 UNC imperial thread fits narrow flat surfaces and provides positive single-bolt tension for secure, multi-directional cable clamping.

Also known as: 782856645146, LPC30412, CADLPC30412

Features & Benefits

  • For use on narrow flat surfaces
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 2.125 in
Material: Copper
Width: 4.250 in
Standards: California Proposition 65
Height: 1.650 in
Depth: 2.125 in
Width: 4.250 in
Height: 1.650 in
Material: Copper
Standards: California Proposition 65