Aluminum Mast with Base, 9.842', 3" dia

Item #: 0941157

Cat #: MBMAST3MHD

UPC: 782856635345

Call for price
Company wide:
0 in stock
Documents & Guides
CAD MBMAST3MHD MAST WELD ASSY

Overview

CAD MBMAST3MHD MAST WELD ASSY

Lightning protection air terminal Aluminum Mast with Base.

Also known as: 782856635345, MBMAST3MHD, CADMBMAST3MHD

Features & Benefits

  • Use with Mast Coupler and Fiberglass Mast
  • Requires guy kit

Specifications

Depth: 9 in
Width: 9 in
Material: Aluminum
Depth: 9 in
Material: Aluminum
Width: 9 in