Air Terminal Base, Stamped Adjustable, Imperial Thread, Bronze, Brass, Tinned, 1/2 UNC Thread, Flat

Item #: 0941144

Cat #: LPC302L12

UPC: 782856584537

$ 166.96 EA
Company wide:
0 in stock
Documents & Guides
BASE, CABLE AND AIR TE

Overview

BASE, CABLE AND AIR TE

Air Terminal Base, Stamped Adjustable, Imperial Thread.

Also known as: 782856584537, LPC302L12, CADLPC302L12

Features & Benefits

  • For use on flat, vertical or sloping surfaces
  • Air terminal support tab is field adjustable, eliminating the need for swivel adaptors
  • Available pre-configured for vertical applications
  • Install with adhesive or screw down fixings
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Bronze
Width: 4 in
Depth: 3.500 in
Standards: California Proposition 65
Finish: Tinned
Height: 1.375 in
Material: Bronze
Depth: 3.500 in
Finish: Tinned
Width: 4 in
Standards: California Proposition 65
Height: 1.375 in