Air Terminal Base, Adjustable, Imperial Thread, Bronze, Brass, 3/8 UNC TS, Flat

Item #: 0941136

Cat #: LPC30238

UPC: 782856584544

$ 99.23 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Stamped Adjustable, Imperial Thread. Adjustable, Imperial Thread, Bronze and Brass Air Terminal Base with 3/8 UNC Thread.

Overview

Air Terminal Base, Stamped Adjustable, Imperial Thread. Adjustable, Imperial Thread, Bronze and Brass Air Terminal Base with 3/8 UNC Thread.

Air Terminal Base, Stamped Adjustable, Imperial Thread.

Also known as: 782856584544, LPC30238, CADLPC30238

Features & Benefits

  • For use on flat, vertical or sloping surfaces
  • Air terminal support tab is field adjustable, eliminating the need for swivel adaptors
  • Available pre-configured for vertical applications
  • Install with adhesive or screw down fixings
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Bronze
Width: 4 in
Depth: 3.500 in
Standards: California Proposition 65
Height: 1.375 in
Material: Bronze
Depth: 3.500 in
Height: 1.375 in
Width: 4 in
Standards: California Proposition 65