Right Angle Extension Adaptor, Copper, 1/2 UNC, 1/2 UNC

Item #: 0941127

Cat #: LPC29612

UPC: 782856584896

$ 137.42 EA
Company wide:
0 in stock
Documents & Guides
TERMINAL AIR EXTENSION PARAPET OFFSET

Overview

TERMINAL AIR EXTENSION PARAPET OFFSET

Right angle extension adaptor that provides an additional 2" (50.8 mm) offset when used with air terminal bases.

Also known as: 782856584896, LPC29612, CADLPC29612

Features & Benefits

  • Provides an additional 2" (50.8 mm) offset when used with air terminal bases
  • Can be coupled with Imperial Adaptors to provide a total of 3" (76.2 mm) offset

Specifications

Material: Copper
Standards: California Proposition 65
Weight: 0.180 lb
Material: Copper
Weight: 0.180 lb
Standards: California Proposition 65