Female-Female Adaptor, Imperial Thread, Copper, 1/2 UNC, 1/2 UNC

Item #: 0941104

Cat #: LPC2932F2F

UPC: 782856427339

$ 39.21 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC2932F2F ADAPTER CU COU

Overview

CAD LPC2932F2F ADAPTER CU COU

Threaded adaptor with hexagonal body for ease of tightening.

Also known as: 782856427339, LPC2932F2F, CADLPC2932F2F

Features & Benefits

  • Threaded adaptor with hexagonal body for ease of tightening

Specifications

Material: Copper
Width: 0.750 in
Height: 1.500 in
Standards: California Proposition 65
Material: Copper
Height: 1.500 in
Width: 0.750 in
Standards: California Proposition 65