nVent ERICO Cu-Bond Composite Cable, 0.056 O/1000' Resistance, 200' Cable

Item #: 0941103

Cat #: CC5A40CB

UPC: 782856844532

$ 9166.36 EA
Company wide:
0 in stock
Documents & Guides
Bare concentric stranded conductor that consists of peripheral tinned copper plated steel which protects and conceals the internal copper stranding. It is idea for exposed electrical grounding applications where copper theft may occur due to its tinned outer strands.

Overview

Bare concentric stranded conductor that consists of peripheral tinned copper plated steel which protects and conceals the internal copper stranding. It is idea for exposed electrical grounding applications where copper theft may occur due to its tinned outer strands.

Bare concentric stranded conductor that consists of peripheral tinned copper plated steel which protects and conceals the internal copper stranding.

Also known as: 782856844532, CC5A40CB, CADCC5A40CB

Features & Benefits

  • Available in three sizes/configurations with electrical equivalency to 4 AWG, 2/0 and 4/0 AWG copper
  • Suitable for direct burial applications
  • More flexible and easier to work with than copper clad steel conductors
  • Outer strands comprised of tinned copper-bonded steel for theft deterrence and improved corrosion resistance
  • Inner copper stranding is tinned for superior corrosion resistance
  • Copper stranding inside of conductor increases conductivity and conductor flexibility

Specifications

Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Tinned
Material: Copper
Finish: Tinned
Standards: California Proposition 65, Build America Buy America Compliant