nVent ERICO Ericore Fiberglass Mast, 78.74", Black

Item #: 0941040

Cat #: FRP2MBLACK

UPC: 782856645481

Company wide:
0 in stock
Documents & Guides
nVent ERICO Ericore Fiberglass Mast for air terminals using insulated downconductor. nVent ERICO Ericore Fiberglass Mast is 2 m (6.65 ft) and comes in black.

Overview

nVent ERICO Ericore Fiberglass Mast for air terminals using insulated downconductor. nVent ERICO Ericore Fiberglass Mast is 2 m (6.65 ft) and comes in black.

nVent ERICO Ericore Fiberglass Mast for air terminals using insulated downconductor.

Also known as: 782856645481, FRP2MBLACK, CADFRP2MBLACK

Features & Benefits

  • Non-conductive mast section for air terminals using insulated down conductor

Specifications

Color: Black
Material: Fiberglass
Standards: California Proposition 65
Weight: 11.020 lb
Color: Black
Standards: California Proposition 65
Material: Fiberglass
Weight: 11.020 lb