nVent ERICO Cu-Bond Round Conductor, 0.39" dia, 328', #2 Fusing Capacity

Item #: 0941020

Cat #: CBSC10

UPC: 782856704232

$ 1735.60 EA
Company wide:
0 in stock
Documents & Guides
CAD CBSC10 CU-BONDED STEEL CO

Overview

CAD CBSC10 CU-BONDED STEEL CO

Theft-deterrent; and offers a steel core which is hard to cut with hand tools.

Also known as: 782856704232, CBSC10, CADCBSC10

Features & Benefits

  • Theft-deterrent; steel core is hard to cut with hand tools
  • Cost-effective; copper bonded to a steel core minimizes the amount of copper in the cable
  • Superior corrosion resistance; application life of typically 30-40 years in most soil conditions
  • Copper-bonded coating will not crack or tear when the conductor is bent
  • High resistance to corrosion and provides a low-resistance path to ground
  • nVent ERICO Cu-Bond Round Conductor is marked every meter (3.28') for easy measurement in the field
  • Meets the requirements of IEC® 62305-3 Edition 2 and IEC/EN 62561-2 for lightning protection applications
  • nVent ERICO Cu-Bond Round Conductors are UL certified to IEC® 62561-2

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 139.400 lb
Standards: California Proposition 65
Weight: 139.400 lb
Material: Copper-Bonded Steel