Tape Conductor, Copper, Bare, 3" x 20 GA x 100'

Item #: 0941014

Cat #: A811C20F100

UPC: 782856882381

Company wide:
0 in stock
Documents & Guides
CAD A811C20F100 CINTILLA DE C

Overview

CAD A811C20F100 CINTILLA DE C

Flat copper low impedance down conductor to be used in lightning protection or grounding applications.

Also known as: 782856882381, A811C20F100, CADA811C20F100

Features & Benefits

  • Lower impedance than equivalent sized round conductor
  • Used for lightning protection system downconductor or grounding applications

Specifications

Width: 3 in
Material: Copper
Finish: Bare
Width: 3 in
Finish: Bare
Material: Copper