WELDING TRAY

Item #: 0941009

Cat #: XLB974B2

UPC: 782856323167

$ 217.50 EA
Company wide:
0 in stock
Documents & Guides

Overview

Welding Tray

Recommended when using nVent ERICO ERICO Cadweld overhead or over expensive equipment.

Also known as: 782856323167, XLB974B2, CADXLB974B2

Features & Benefits

  • Recommended when using nVent ERICO Cadweld overhead or over expensive equipment
  • Designed to contain a potential spill of molten weld metal

Specifications

Width: 177.800 in
Height: 82.550 in
Standards: Build America Buy America Compliant
Width: 177.800 in
Standards: Build America Buy America Compliant
Height: 82.550 in