Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 48"

Item #: 0941002

Cat #: LPC248B

UPC: 782856427018

$ 408.27 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC248B POINT CU BARE 5/8

Overview

CAD LPC248B POINT CU BARE 5/8

Air Terminal, Imperial Thread.

Also known as: 782856427018, LPC248B, CADLPC248B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Bare