Air Terminal, Imperial Thread, Copper, Nickel Plated, 5/8" dia, Sharp, 48"

Item #: 0940999

Cat #: LPC248

UPC: 782856442837

$ 632.79 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC248 POINT CU 5/8IN X 4

Overview

CAD LPC248 POINT CU 5/8IN X 4

Air Terminal, Imperial Thread.

Also known as: 782856442837, LPC248, CADLPC248

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Nickel Plated