Air Terminal, Imperial Thread, Copper, Tinned, 5/8" dia, Blunt, 36"

Item #: 0940990

Cat #: LPC247LST

UPC: 782856648697

$ 394.52 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC247LST POINT

Overview

CAD LPC247LST POINT

Air Terminal, Imperial Thread.

Also known as: 782856648697, LPC247LST, CADLPC247LST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 36 in
Finish: Tinned