
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"
Item #: 0940987
Cat #: LPC247BST
UPC: 782856426998
$ 202.94 EA
Company wide:
0
in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"
Overview
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"
Air Terminal, Imperial Thread.
Also known as: 782856426998, LPC247BST, CADLPC247BST
Features & Benefits
- Lightning strike termination points for use with air terminal bases
Specifications
| Material: | Copper |
| Height: | 36 in |
| Standards: | California Proposition 65 |
| Finish: | Bare |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Height: | 36 in |
| Finish: | Bare |