Tool Box

Item #: 0940985

Cat #: T396

UPC: 782856323051

$ 204.97 EA
Company wide:
0 in stock
Documents & Guides
TOOL BOX, CADWELD, 19 X 8

Overview

TOOL BOX, CADWELD, 19 X 8

Metal box with removable tote tray to carry nVent ERICO Cadweld molds, welding material and tools.

Also known as: 782856323051, T396, CADT396

Features & Benefits

  • Metal box with removable tote tray
  • Recommended for carrying tools, molds, welding material and propane torch used to make nVent ERICO Cadweld connections

Specifications

Width: 7 in
Length: 19 in
Height: 7.500 in
Width: 7 in
Height: 7.500 in
Length: 19 in