Air Terminal, Imperial Thread, Copper, Nickel Plated, 5/8" dia, Blunt, 24"

Item #: 0940967

Cat #: LPC245ST

UPC: 782856426936

$ 314.44 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC245ST POINT CU BLUNT 5

Overview

CAD LPC245ST POINT CU BLUNT 5

Air Terminal, Imperial Thread.

Also known as: 782856426936, LPC245ST, CADLPC245ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Nickel Plated