Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 24"

Item #: 0940958

Cat #: LPC245BST

UPC: 782856426929

$ 153.40 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 24"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 24"

Air Terminal, Imperial Thread.

Also known as: 782856426929, LPC245BST, CADLPC245BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Bare