Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 24"

Item #: 0940956

Cat #: LPC245B

UPC: 782856442844

$ 155.69 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC245B POINT CU 5/8IN X

Overview

CAD LPC245B POINT CU 5/8IN X

Air Terminal, Imperial Thread.

Also known as: 782856442844, LPC245B, CADLPC245B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Bare