Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 18"

Item #: 0940945

Cat #: LPC244BST

UPC: 782856426899

$ 178.72 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 18"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 18"

Air Terminal, Imperial Thread.

Also known as: 782856426899, LPC244BST, CADLPC244BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 18 in
Finish: Bare