Conductor Sleeve, Copper, Tinned, Flared, 1" x 0.02", 0.799" dia

Item #: 0940935

Cat #: S429F4P16

UPC: 782856740377

Company wide:
0 in stock
Documents & Guides
CAD S429F4P16 SLEEVE CU .799I

Overview

CAD S429F4P16 SLEEVE CU .799I

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856740377, S429F4P16, CADS429F4P16

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper