Air Terminal, Imperial Thread, Copper, Tinned, 5/8" dia, Blunt, 12"

Item #: 0940925

Cat #: LPC242LST

UPC: 782856632153

$ 138.31 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC242LST POINT

Overview

CAD LPC242LST POINT

Air Terminal, Imperial Thread.

Also known as: 782856632153, LPC242LST, CADLPC242LST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Tinned