Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 12"

Item #: 0940919

Cat #: LPC242BST

UPC: 782856426820

$ 96.81 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 12"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 12"

Air Terminal, Imperial Thread.

Also known as: 782856426820, LPC242BST, CADLPC242BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Bare