Air Terminal, Imperial Thread, Copper, Nickel Plated, 5/8" dia, Blunt, 10"

Item #: 0940910

Cat #: LPC241ST

UPC: 782856426790

Call for price
Company wide:
0 in stock
Documents & Guides
CAD LPC241ST POINT CU BLUNT 5

Overview

CAD LPC241ST POINT CU BLUNT 5

Air Terminal, Imperial Thread.

Also known as: 782856426790, LPC241ST, CADLPC241ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 10 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 10 in
Finish: Nickel Plated