Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Sharp, 10"

Item #: 0940904

Cat #: LPC241B

UPC: 782856426776

$ 93.25 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC241B POINT CU BARE 5/8

Overview

CAD LPC241B POINT CU BARE 5/8

Air Terminal, Imperial Thread.

Also known as: 782856426776, LPC241B, CADLPC241B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 10 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 10 in
Finish: Bare