Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 48"

Item #: 0940896

Cat #: LPC228BST

UPC: 782856426745

$ 218.24 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 48"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 48"

Air Terminal, Imperial Thread.

Also known as: 782856426745, LPC228BST, CADLPC228BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Bare