Conductor Sleeve, Copper, Tinned, Flared, 0.75" x 0.015", 0.336" dia

Item #: 0940891

Cat #: S429F1W12

UPC: 782856620556

$ 2.65 EA
Company wide:
0 in stock
Documents & Guides
CAD S429F1W12 SLEEVE CU FLARE

Overview

CAD S429F1W12 SLEEVE CU FLARE

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856620556, S429F1W12, CADS429F1W12

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Material: Copper
Length: 0.750 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 0.750 in