Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 36"

Item #: 0940878

Cat #: LPC227BST

UPC: 782856426707

$ 167.06 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC227BST AIR TERMINAL CU

Overview

CAD LPC227BST AIR TERMINAL CU

Air Terminal, Imperial Thread.

Also known as: 782856426707, LPC227BST, CADLPC227BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 36 in
Finish: Bare