POINT CU BLUNT 1/2IN X 24IN - TINNED

Item #: 0940855

Cat #: LPC225LST

UPC: 782856644873

$ 185.59 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BLUNT 1/2IN X 24IN - TINNED

Overview

POINT CU BLUNT 1/2IN X 24IN - TINNED

Tinned copper, 24" blunt air terminal (1/2" dia) with imperial thread for durable, low-maintenance lightning strike termination.

Also known as: 782856644873, LPC225LST, CADLPC225LST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Tinned