
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 24"
Item #: 0940850
Cat #: LPC225BST
UPC: 782856426622
$ 78.32 EA
Company wide:
0
in stock
Documents & Guides
Air Terminal, Imperial Thread. Copper, Bare, 1/2" dia, Blunt, 24", 1/2 UNC Thread.
Overview
Air Terminal, Imperial Thread. Copper, Bare, 1/2" dia, Blunt, 24", 1/2 UNC Thread.
Air Terminal, Imperial Thread.
Also known as: 782856426622, LPC225BST, CADLPC225BST
Features & Benefits
- Lightning strike termination points for use with air terminal bases
Specifications
| Material: | Copper |
| Height: | 24 in |
| Standards: | California Proposition 65 |
| Finish: | Bare |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Height: | 24 in |
| Finish: | Bare |