Cathodic Protection Adapter Sleeve, Copper, Flared, 1" x 0.031", 0.455" dia

Item #: 0940836

Cat #: CAS03F

UPC: 782856322917

Company wide:
0 in stock
Documents & Guides
CAD CAS03F SLEEVE CU .455 ID

Overview

CAD CAS03F SLEEVE CU .455 ID

Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold.

Also known as: 782856322917, CAS03F, CADCAS03F

Features & Benefits

  • Used to build up smaller cathodic protection conductors for a proper fit into the required nVent ERICO Cadweld mold

Specifications

Length: 1 in
Material: Copper
Product Thickness: 0.030 in
Length: 1 in
Product Thickness: 0.030 in
Material: Copper