Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 18"

Item #: 0940817

Cat #: LPC224BST

UPC: 782856426592

$ 80.97 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC224BST POINT CU BLUNT

Overview

CAD LPC224BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426592, LPC224BST, CADLPC224BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 18 in
Finish: Bare