Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 18"

Item #: 0940814

Cat #: LPC224B

UPC: 782856471394

$ 95.34 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 18"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 18"

Air Terminal, Imperial Thread.

Also known as: 782856471394, LPC224B, CADLPC224B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 18 in
Finish: Bare