Copper Shim, 3" x 1.5"

Item #: 0940813

Cat #: B140N

UPC: 782856472353

Company wide:
0 in stock
Documents & Guides
CAD B140N SHIM CU .013 X 1 1/

Overview

CAD B140N SHIM CU .013 X 1 1/

Shims wrap around cable until the diameter is about the same as the cable opening in the mold.

Also known as: 782856472353, B140N, CADB140N

Features & Benefits

  • Wrapped around the cable until the diameter is about the same as the cable opening in the mold

Specifications

Material: Copper
Width: 1.500 in
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65
Width: 1.500 in