Copper Shim, 5.5" x 1.5"

Item #: 0940810

Cat #: B140L

UPC: 782856762942

Company wide:
0 in stock
Documents & Guides
SHIM CU .013 X 1 1/2 IN X 5 1/2 LG

Overview

SHIM CU .013 X 1 1/2 IN X 5 1/2 LG

Shims wrap around cable until the diameter is about the same as the cable opening in the mold.

Also known as: 782856762942, B140L, CADB140L

Features & Benefits

  • Wrapped around the cable until the diameter is about the same as the cable opening in the mold

Specifications

Material: Copper
Length: 5.500 in
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65
Length: 5.500 in